APV Plate Heat Exchanger

APV Plate Heat Exchanger

APV Plate Heat Exchanger. Model SR15, S/N 16370. Stainless steel plates: 55. Stainless steel divider plates: 1. Heat transfer surface area: approx. 63.02 ft. sq. Plate pack dimensions: 11-1/2 in. L x 8 in. W x 23 in. H. Inlets/outlets: (3) 1-1/2 in. dia. Q-line fitting (floater), (1) 1-1/2 in. dia. Q-line fitting (header), (2) 1-1/2 in dia. threaded fitting (header), (1) 1-1/2 in. dia. threaded fitting (divider), (3) 1-1/2 in. dia. Q-line fitting (divider). Overall dimensions: 48 in. L x 19 in. W x 35-1/2 in. H.

Product Details
  • Stock No: CCFP528.
  • Manufacturer: APV
  • Model: SR15
  • Serial Number: 16370
Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Fruit Processor
APV Plate Heat Exchanger
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed