APV Plate Heat Exchangers

APV Plate Heat Exchangers

APV Plate Heat Exchanger. Model: SR95M. S/N: 26042-1. Number of stainless steel plates: 119. Heat transfer surface area: approx. 1,415 sq. ft. MAWP: 150 psig @ 275 °F. MDMT: 5 °F @150 psig. Inlets: (1) 8 in. dia. flanged port (product), (1) 8 in. dia. flanged port (media). Outlets: (1) 8 in. dia. flanged port (product), (1) 8 in. dia. flanged port (media). Overall dimensions: 117 in. L x 32-1/2 in. W x 83 in. H.
Product Details
  • Stock No: FECL001.
  • Manufacturer: APV
  • Model: SR95M
  • Serial Number: 26042-1
Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Plate Heat Exchangers
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed