APV Positive Displacement Pump (15 HP)

APV Positive Displacement Pump (15 HP)

APV Crepaco Positive Displacement Pump. Baldor industrial motor, 15 hp, 1760 rpm, 208-230/460 V, 40-37/18.5 amps, 60 Hz, 3 phase. Speed reducer, 5.0:1 ratio, input: 1750 rpm, output: 350 rpm, torque capacity: 6,315 in./lbs. Inlets: (1) 9 in. L x 6-1/2 in. W infeed. Outlets: (1) 4 in. dia. ACME fitting. Overall dimensions: 5 ft. 8 in. L x 1 ft. 10 in. W x 2 ft. 11 in. H.
Product Details
  • Stock No: KAAM0220B
  • Manufacturer: APV
Pump Details
  • Pump Type: Positive Displacement
  • Drive Ratio: 5.01
  • Max Speed RPM: 350
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 9
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 4
  • Inlet/Outlet Type 2: ACME
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 15
  • Motor RPM: 1760
  • Motor Voltage: 208-230/460
  • Motor Amps: 40-37/18.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 254TC
Dimensions:
  • Length (Inches): 68
  • Width (Inches): 22
  • Height (Inches): 35
Additional Product Details
APV Positive Displacement Pump (15 HP)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed