APV Puma 3 HP Centrifugal Pump

APV Puma 3 HP Centrifugal Pump

APV Puma 3 hp Centrifugal Pump, Stainless Steel. Size: 2 1/2-2, Series III, S/N: U5739M. Brook Crompton Parkinson, Ltd., Motor, 3 hp, 3,480 rpm, 575 volts, 5.3 amps, 60 Hz, 3 phase. Overall Dimensions 29 in. L x 16 in. W x 18 in. H.

Product Details
  • Stock No: ENDX723b.1a
  • Manufacturer: Not Specified
  • Model: 2 - 2 1/2
  • Serial Number: U5739M
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Puma 3 HP Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed