APV Puma 7.5 HP Centrifugal Pump Model 2 - 2 ½

APV Puma 7.5 HP Centrifugal Pump Model 2 - 2 ½

APV Stainless Steel Puma Pump, Size: 2-2 1/2, S/N 1160. Brook Crompton Parkinson Motor, 7.5 hp, 3,420 rpm, 575 volts, 7.5 amps, 60 Hz, 3 phase. Overall Dimensions 35 in. L x 14 in. W x 26 in. H.

Product Details
  • Stock No: ENDX721b.1a
  • Manufacturer: APV
  • Model: 2 - 2 1/2
  • Serial Number: P1160
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Puma 7.5 HP Centrifugal Pump Model 2 - 2 ½
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed