APV Puma Centrifugal Pump 3 HP Model 2-2

APV Puma Centrifugal Pump 3 HP Model 2-2

APV Puma Centrifugal Pump 3 hp. Stainless steel. Model 2-2. S/N R1405. Inlet 2 in. Outlet 2 in. 3 hp, 575 volt, 60 Hz, 3 phase. Dimensions 2 ft. L, 1 ft. W, 2 ft. H.

Product Details
  • Stock No: ENDX689.1a
  • Manufacturer: APV
  • Model: 2-2
  • Serial Number: R1405
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Puma Centrifugal Pump 3 HP Model 2-2
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed