APV Puma Centrifugal Pump 3 HP Size 3-2

APV Puma Centrifugal Pump 3 HP Size 3-2

APV Puma Pump. Stainless steel. Size: 3-2, Series VI, S/N 20019. Invensys Motor, 5 hp, 3,450 rpm, 575 volt, 4.6 amps, 60 Hz, 3 phase. Overall Dimensions 26 in. L x 18 in. W x 16 in. H.

Product Details
  • Stock No: ENDX691.1a
  • Manufacturer: APV
  • Model: 3-2
  • Serial Number: 20019
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Puma Centrifugal Pump 3 HP Size 3-2
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed