APV Puma Centrifugal Pump 5 HP Model 2-2

APV Puma Centrifugal Pump 5 HP Model 2-2

APV Puma Pump. Size: 2-2, Series V, Number: R1403, Inlet: 2 in. Outlet 2 in. Brook Hansen Motor, 3 phase, 3,460 rpm, 60 hz, 575 volt, 4.6 amps, 5 hp. Overall Dimensions: 24 in. L x 21 in. W x 18 in. H.

Product Details
  • Stock No: ENDX690.1a
  • Manufacturer: APV
  • Model: 2-2
  • Serial Number: R1403
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Puma Centrifugal Pump 5 HP Model 2-2
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed