APV Puma Centrifugal Pump - 7.5 HP

APV Puma Centrifugal Pump - 7.5 HP

APV Puma Centrifugal Pump. Model: 3-2. S/N: U2137M. Motor: 7.5 Hp, 3420 Rpm, 230/460 V, 18.8/9.4 A, 60 Hz, 3 Phase. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. (1) 6 in. dia. impeller. (1) 2-1/2 in. acme inlet. (1) 2 in. acme outlet. Overall dimensions: 2 ft. 2-1/2 in. L x 1 ft. 1 in. W x 1 ft. 3/8 in. H.

Product Details
  • Stock No: TMCB123.a
  • Manufacturer: APV
  • Model: 3-2
  • Serial Number: U2137M
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Puma Centrifugal Pump - 7.5 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed