APV Puma Centrifugal Pump

APV Puma Centrifugal Pump

APV Puma Centrifugal Pump. Stainless steel. Model 2 - 2-½. S/N D1041. Inlet 2.5 in. Outlet 2 in. 7.5 hp, 575 volt, 60 Hz, 3 phase. Dimensions 2 ft. L, 1 ft. W, 2 ft. H.
Product Details
  • Stock No: ENDX685b.1a
  • Manufacturer: APV
  • Model: 2 - 2 1/2
  • Serial Number: D1041
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Puma Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed