APV Puma III Sanitary Centrifugal Pump - 5 HP

APV Puma III Sanitary Centrifugal Pump - 5 HP

APV Puma-Series Sanitary Centrifugal Pump. Model: Puma III. Size: 2-3. S/N: D295. Capacity: 120 gpm @ 50 psi. Displacement per Revolution: 0.022 gal. Impeller diameter: 5-1/2 in. Leeson Electric Motor: 5 Hp, 3510 Rpm, 208-230/460 V, 13-12/6.0 A, 60 Hz, 3 Phase. The APV Puma III is designed for use in open work areas adjacent to dairy, food, beverage, and industrial plant processing operations. Inlet: (1) 3 in. dia. ACME fitting. Outlet: (1) 2 in. dia. ACME fitting. Overall dimensions: 2ft. 4 in. L x 1 ft. 1 in. W x 1 ft. 2 in. H.

Product Details
  • Stock No: OIP129
  • Manufacturer: APV
  • Model: III
  • Serial Number: D295
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 120
  • Displacement per Revolution (Gallons): 0.022
  • Impeller Diameter (inches): 5.5
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 3
  • Inlet/Outlet Type 1: ACME
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: ACME
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Leeson
  • Motor Horsepower(HP): 5
  • Motor RPM: 3510
  • Motor Voltage: 208-230/460
  • Motor Amps: 13-12/6.0
  • Motor Hertz (Hz): 60
  • Motor Frame Size: 184T
Dimensions:
  • Length (Inches): 28
  • Width (Inches): 13
  • Height (Inches): 14
Additional Product Details
APV Puma III Sanitary Centrifugal Pump - 5 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed