APV Puma III-Series Centrifugal Pump - 5 HP

APV Puma III-Series Centrifugal Pump - 5 HP

APV Puma Centrifugal Pump. Model: III. S/N: U22219M. Capacity: 140 gpm @ 35psi. Impeller diameter: 5 in. Brook Hansen Electric Motor, 5 hp, 3460 rpm, 575 V, 4.6 amps, 60 Hz, 3 phase. Inlet: (1) 3 in. dia. ACME fitting. Outlet: (1) 2 in. dia. ACME fitting. Overall dimensions: 2 ft. 4 in. L x 1 ft. 1 in. W x 1 ft. 3 in. H.

Product Details
  • Stock No: OIP150
  • Manufacturer: APV
  • Model: III
  • Serial Number: U22219M
Pump Details
  • Pump Type: Centrifugal
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Puma III-Series Centrifugal Pump - 5 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed