APV Puma IV-Series Centrifugal Pump

APV Puma IV-Series Centrifugal Pump

APV Puma-Series Centrifugal Pump. Model: IV. S/N: 20046. Size: 3x2. Capacity: ~67 gpm @ 21 tdh (9.1 psi using specific gravity of water = 1). Displacement per Revolution: 0.037 gal. Impeller diameter: 7 in. U.S. Electric Motor, 3 hp, 1750 rpm, 208-230/460 V, 9.3-8.8/4.4 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. S-line fitting. Outlets: (1) 2 in. dia. S-line fitting. Overall dimensions: 1ft. 11 in. L x 1 ft. W x 1 ft. 5 in. H. (ACN21).

Product Details
  • Stock No: EQDNES5.
  • Manufacturer: APV
  • Model: IV
  • Serial Number: 20046
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Puma IV-Series Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed