APV Puma Pump

APV Puma Pump

APV Puma Pump, 1.5/2/7 Shrouded 1.5 hp 230/460 volt, 3 ph 3,500 rpm, 4 in. impeller water flush seal tri-clamp connections S/N A5346 this pump has been fully re-furbished with a brand new motor (un-used) and seal assembly.

Product Details
  • Stock No: CPSS1b.8
  • Manufacturer: APV
  • Serial Number: A5346
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Puma Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed