APV Puma Pump Stainless Steel

APV Puma Pump Stainless Steel

APV Puma pump, Size 2-½ - 2, S/N U5851. Inlet size 2-½ in. outlet size 2 in. Brook Electric Motor 440 volt, 6.9 amps, 3,450 rpm, 60 Hz, 3 phase, 5 hp. Impeller Size 4-½ in.

Product Details
  • Stock No: 25b.5
  • Manufacturer: APV
  • Serial Number: U5851
Evaporator Details
Micro Panel Details
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Brook
  • Motor Horsepower(HP): 5
  • Motor RPM: 3450
  • Motor Voltage: 440
  • Motor Amps: 6.9
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
APV Puma Pump Stainless Steel
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed