APV Puma Size 2 Centrifugal Pump

APV Puma Size 2 Centrifugal Pump

APV Puma Centrifugal Pump. Model: 2. S/N: U1429. Impeller diameter: 4-1/2 in. Brook Electric Motor, 5 hp, 3450 rpm, 575 V, 5.2 amps, 60 Hz, 3 phase. Inlets (1) 3 in. threaded male. Outlets (1) 2 in. threaded male. Overall dimensions: 31 in L x 14 in. x 19 in. H.

Product Details
  • Stock No: OIP074.
  • Manufacturer: APV
  • Model: 3-2
  • Serial Number: U1429
Pump Details
  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 4.5
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 3
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Brook
  • Motor Horsepower(HP): 5
  • Motor RPM: 3450
  • Motor Voltage: 575
  • Motor Amps: 5.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 31
  • Width (Inches): 14
  • Height (Inches): 19
Additional Product Details
APV Puma Size 2 Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed