APV Pump

APV Pump

APV Crepaco Centrifugal Pump on Stainless Steel Cart. S/N: 6-74. 4-3/8 in. dia. impeller. Allen Bradley starter box: Cat no. 609 BGW. Serial no. CF. 10 Hp max, 600 V, 3 Ph. (1) 2 in. Acme inlet. (1) 1-1/2 in. Acme outlet. Overall dimensions: 1 ft. 8-1/2 in. L x 1 ft. 5-3/8 in. W x 2 ft. 8-1/2 in. H.

Product Details
  • Stock No: TMCB266
  • Manufacturer: APV
  • Serial Number: 6-74
Pump Details
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
APV Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed