APV R-Series Positive Displacement Pump

APV R-Series Positive Displacement Pump

APV Positive Displacement Pump. Model: R6R. Flow rate for new pump is 240 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Leroy-Somer motor: 7.5 hp, 1740 rpm, 208/230/460 V, 20.6/19.2/9.6 A, 60 hz, 3 phase. Leroy-Somer motor drive: 3.95 ratio, 443 final rpm. (2) 5-5/8 in. rubber impellers. Mild steel base mounted. Inlet/outlet: (2) 3 in. S-Line. Overall dimensions: 3 ft. 8-1/2 in. L x 1 ft. 8 in. W x 1 ft. 7-1/2 in. H.

Product Details
  • Stock No: SCJC163.11
  • Manufacturer: APV
  • Model: R6R
  • Serial Number: G-8768
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV R-Series Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed