APV R1R Positive Displacement Pump (1.5 HP, 3.5 GPM Max)

APV R1R Positive Displacement Pump (1.5 HP, 3.5 GPM Max)

APV Crepaco R-Series Positive Displacement Pump. Model: R1R. S/N: 20086. Capacity: 3.5 gpm. Displacement per Revolution: 0.01 gal. Maximum speed: 600 rpm. Reliance Electric Motor, 1.5 hp, 1750 rpm, 180 V (armature)-100/200 V (field), 7.4 amps (armature)-0.96/0.48 amps (field). Right Angle Motor Drive, 5 ratio, 350 rpm (final). Inlets/outlets: (2) 1-1/2 in. dia. ACME fittings. Overall dimensions: 3 ft. 8 in. L x 2 ft. 10in. W x 1 ft. 5 in. H.

Product Details
  • Stock No: SFF446.1a
  • Manufacturer: APV
  • Model: R1R
  • Serial Number: 20086
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 3.5
  • Displacement per Revolution (Gallons): 0.01
  • Drive Ratio: 0.5
  • Est. Actual Gallons Per Minute (GPM): 35
  • Max Speed RPM: 600
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 1.5
  • Inlet/Outlet Type 1: ACME
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 1.5
  • Inlet/Outlet Type 2: ACME
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 1750
  • Motor Voltage: 180-100/200
  • Motor Amps: 7.4-0.96/0.48
Dimensions:
  • Length (Inches): 44
  • Width (Inches): 34
  • Height (Inches): 17
Additional Product Details
APV R1R Positive Displacement Pump (1.5 HP, 3.5 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed