APV R3BS Positive Displacement Pump and Balance Tank Skid

APV R3BS Positive Displacement Pump and Balance Tank Skid

APV R3BS Positive Displacement Pump and Balance Tank Skid. Model: R3BS. S/N: H-6911-94. Pumping capacity: 17.8 gpm. Maximum capacity: 36 gpm. Maximum speed: 900 rpm. Displacement: 6.40 gpm/100 rpm. Seal option: double mechanical with flushing. Reliance S-2000 Motor, 2 hp, 1725 rpm, 208-230/460-480 V, 6.4-6.4/3.2-3.4 amps, 60 Hz, 3 phase. Dodge Master XL Speed Reducer, 6.2 ratio, torque of 835 lb-in, max. input hp 3.88, final rpm: 278. (2) 13 gal tanks with 15-1/2 in dia. top covers and two ¾ in. dia. s-line inlets. Lightnin Portable Mixer, Model: SIU05T, S/N: 95/800000, (3) 8 in. dia. propellers. Reliance Electric Motor, 1/15 hp, 1600 rpm, 115 V, 1.1 amps, 60 Hz. Stainless steel Frame mounted. (4) Wheels for easy maneuverability. Inlets: (3) 1 in. dia. tank infeeds. Outlets: (1) 1 in. dia s-line fitting. Overall dimensions: 48 in. L x 38 ½ in. W x 69 in. H.
Product Details
  • Stock No: tLXBK003.
  • Manufacturer: Not Specified
  • Model: R3BS
  • Serial Number: H-6911-94
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV R3BS Positive Displacement Pump and Balance Tank Skid
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed