- Product Details
APV R4RIHD Positive Displacement Pump (7.5 HP, 160 GPM Max)
APV Positive Displacement Pump. Model: R4RIHD. Flow rate for new pump is 160 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Motor drive 35. 5:1 ratio, 1750 rpm in, 8998 torque. U. S. Electrical Motors 7.5 hp, 1745 rpm, 208-230/460 volts, 25.0/12.5 amps, 60 Hz, 3 phase. (2) Rotors included in pump. Inlets: (1) 4 in. s-line, (2) 2 in. s-line. Outlet: (1) 3 in. s-line. Overall dimensions: 4 ft. 10 ½ in. L x 1 ft. 10 ¼ in. W x 1 ft. 11 ½ in. H.
- Stock No: SIBI147G.10
- Manufacturer: APV
- Model: R4RIHD
- Serial Number: PP-2401-0699
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 160
- Drive Ratio: 5.1
- Max Speed RPM: 1750
- # Inlets: 3
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 4
- Inlet/Outlet Type 1: S-Line
- Inlet/Outlet 2: Inlet
- Inlet/Outlet Size (Inches) 2: 2
- Inlet/Outlet Type 2: S-Line
- Inlet/Outlet 3: Inlet
- Inlet/Outlet Size (Inches) 3: 2
- Inlet/Outlet Type 3: S-Line
- Inlet/Outlet 4: Outlet
- Inlet/Outlet Size (Inches) 4: 3
- Inlet/Outlet Type 4: S-Line
- Motor Included? Yes
- Motor Manufacturer: US Electrical Motor
- Motor Horsepower(HP): 7.5
- Motor RPM: 1745
- Motor Voltage: 208-230/460
- Motor Amps: 25.0/12.5
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Length (Inches): 58.5
- Width (Inches): 22.25
- Height (Inches): 23.5
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!

























