APV R6 Series Positive Displacement Pump

APV R6 Series Positive Displacement Pump

APV R6 Series Positive Displacement Pump. Model: R6RIHD. Flow rate for new pump is 240 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Reliance Electric motor: 10 hp, 1755 rpm, 230/460 volts, 25.4/12.7 amps, 60 Hz, 3 phase. Motor drive is capable of 5.0 ratio, 1750/350 rpm in/out, 3495 torque. (2) Rotating rotors. Inlets: (1) 10 in. flange with (12) mounting holes 7/8 in. diameter. 3-5/8 in. adjacent and 14-1/4 in. opposite. (2) 2 in. S-line. Outlet: (1) 3 in. S-line. Overall dimensions: 5 ft. L. x 1 ft. 10 in. W. x 2 ft. 3-1/4 in. H.(ACN170).

Product Details
  • Stock No: SIBI147F.10
  • Manufacturer: APV
  • Model: R6RIHD
  • Serial Number: PP-1940-0499
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV R6 Series Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed