APV R700 PD Pump - Parts Unit

APV R700 PD Pump - Parts Unit

APV R700 PD Pump - Parts Unit. APV Model: R700BS. S/N P-6283-0697. With 10 HP gear drive and base. Siemens Motor: 10 HP, 230/460V, 1750 RPM, 60 Hz, 3-phase, TEFC. MGS gear drive: 18:1 ratio (97 final RPM). Overall dimensions: 5 ft. 4 in. L x 1 ft. 5 in. W x 1 ft. 11 in. H. (H)

Product Details
  • Stock No: HGPS1034.1
  • Manufacturer: APV
  • Model: R700BS
  • Serial Number: P-6283-0697
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV R700 PD Pump - Parts Unit
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed