APV Rannie Lab Homogenizer - 14,500 PSI

APV Rannie Lab Homogenizer - 14,500 PSI

APV Rannie Sanitary Homogenizer. Copenhagen-Denmark. S/N: 1-90 222. Model: LAB. Type: Type: 12.51H. Flowrate: 60-200 LPH (16-52 GPH). Max pressure: 1000 bar (14,500 PSI). Valve seats: ball. Number of pistons: 3. Two stage manual homogenizing valve. Toshiba motor: 10 HP, 220V/460V, 256T Frame, 3-phase. Weight: 1250 LBS. Overall dimensions: 54 in. L x 34 in. W x 49 in. H.
Product Details
  • Stock No: SIKH159
  • Manufacturer: Rannie
  • Model: LAB
  • Serial Number: 1-90-222
Homogenizer Details
  • Rated Capacity (GPH): 52
  • Maximum Operating Pressure (PSI): 14500
  • Number of Stages: 2
  • Valve Seats Type: Ball
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 10
  • Motor Voltage: 330/460
  • Motor Phases: 3
  • Motor Frame Size: 256T
Dimensions:
  • Length (Inches): 54
  • Width (Inches): 34
  • Height (Inches): 49
Additional Product Details
APV Rannie Lab Homogenizer - 14,500 PSI
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed