APV Rannie Laboratory Homogenizer

APV Rannie Laboratory Homogenizer

APV Rannie Laboratory Homogenizer, Model Mini-Lab, type 8.30H, ideal for research and development, working Pressure: 0 1000 bars, capacity 10 l/hr, minimum test sample is approximately 120 ml. Unit is like new.

Product Details
  • Stock No: 49a.JPS1996.15
  • Manufacturer: Rannie
  • Model: Mini-Lab
  • Serial Number: 8.30H
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Rannie Laboratory Homogenizer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed