APV (SPX Flow) Surface Scraped Votator, Heat Exchanger

APV (SPX Flow) Surface Scraped Votator, Heat Exchanger

APV 6x72 Surface Scraped Surface Heat Exchanger. Serial No: N-1997. The SEW-Eurodrive Gear Motor is flanged direct on to the Cylinder module. Designed to handle high viscosity products in heating, cooling, crystallizing and freezing applications. Horizontal Cylinder. Cylinder Size: 6x72. Capacity: Depends on the product and applications, but typically up to 6,600-11,000 LBS/H. Working Temperature up to 150 C (300F). The SEW-Eurodrive is missing Data Plate should be 10-15 HP.
Product Details
  • Stock No: BRUC09
  • Manufacturer: APV
  • Serial Number: N 1997
Votator & Heat Exchanger Details
  • Number of Votator Tubes: 1
  • Tube Diameter (inches): 6
  • Tube Length (inches): 72
  • Tube Material: Stainless Steel
  • Shaft, Blade and Scraper Description: Five inch Stainless Shaft. Blades are 1/4 thick.
  • Inlets & Outlets Description: 3 in Inlet/Outlet
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • If Multiple Motors, Motor Descriptions vs specs: SEW Eurodrive. Missing Data Plate
  • Motor Manufacturer: SEW-Eurodrive
Dimensions:
  • Length (Inches): 140
  • Width (Inches): 24
  • Height (Inches): 46
  • Weight (LBS): 950
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
APV (SPX Flow) Surface Scraped Votator, Heat Exchanger

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed