APV SR6 HTST

APV SR6 HTST

APV SR6 HTST. Model: SR6GLM. S/N: 25059. Number of plates: 51. Heat transfer surface area: approx. 325.125 sq. ft. Hot water centrifugal pump with motor. Danfoss Magflo Flowmeter System, Model: MAG1100 Food, S/N: 141702T280, size DN: 50, fluid temperature: -20 to 150 °C, lining: ceRam Industriesic, power supply: 115/230 Vac, 50-60 Hz. Fisher Valve Actuator, Type: 667, S/N: CN 841808, size: 34, travel: 3/4 in., operating range: 3-15 psi, rating: 250/100 °F, plug: 316SS, stem: 316SS, seat: 316SS, body: bronze. 1990 Wessels Co. Pressure Tank- 10 Gallon, MAWP: 150 psi @ 450 °F, MDMT: -20 °F @ 150 psi. Inlets: (1) 1-1/2 in. dia. NPT, (2) 2-1/2 in. dia. S-line, (1) 4 in. dia. S-line. Outlets: (1) 1-1/4 in. dia. bevel with hex, (3) 2-1/2 in. dia. S-line, (1) 3 in. dia. S-line, (1) 4 in. dia. S-line. Overall dimensions: 98 in. L x 72 in. W x 95 in. H.
Product Details
  • Stock No: NEAF003.
  • Manufacturer: APV
  • Model: SR6GLM
  • Serial Number: 25059
HTST Details
  • Heat Transfer Surface Area (SQ FT): 325.125
  • Inlets & Outlets Description: Inlets: (1) 1-1/2 in. dia. NPT, (2) 2-1/2 in. dia. S-line, (1) 4 in. dia. S-line. Outlets: (1) 1-1/4 in. dia. bevel with hex, (3) 2-1/2 in. dia. S-line, (1) 3 in. dia. S-line, (1) 4 in. dia. S-line
Pump Details
  • Pump Included? Yes
  • Number of Pumps in Package: 1
  • Pump Description(s): Hot water centrifugal pump with motor.
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
Dimensions:
  • Length (Inches): 98
  • Width (Inches): 72
  • Height (Inches): 95
Additional Product Details
APV SR6 HTST
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed