APV Stainless Steel Feeding Hopper Tank and Pump Package-360 gallons

APV Stainless Steel Feeding Hopper Tank and Pump Package-360 gallons

(2) APV Stainless Steel Feeding Hopper Tank and Pump Package-360 gallons. Pump Model: R6R1. S/N: 20898. 2nd Pump Model: R4R. S/N: R-8734-048S. Inside straight wall dimensions: 6 ft. L x 2 ft. 11 in. W x 44 in. H. Inlets: (1) 6 ft. x 2 ft. 11 in. W (infeed hopper), (2) 9 in. L x 3 in. W. (pump inlets). Outlets: (2) 1-1/2 in. dia. ACME fittings, (2) 3 in. dia. ACME fittings. Overall dimensions: 6 ft. 3 in. L x 3 ft. 2 in. W x 5 ft. 2 in. H.

Product Details
  • Stock No: RBFM823.20
  • Manufacturer: APV
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 75
  • Width (Inches): 38
  • Height (Inches): 62
Additional Product Details
APV Stainless Steel Feeding Hopper Tank and Pump Package-360 gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed