- Product Details
APV Stainless Steel Jacketed Processor Tank-500 Gallons
1992 APV Stainless Steel Jacketed Processor Tank-500 Gallons. S/N: G-8495. Nat’l Bd No. 8232. Inside straight wall dimensions: 4 ft. 2 in. dia. x 4 ft. 6 in. H. MAWP: 75 psi @ 350°F. MDMT: 75 psi @ -20°F. Reliance Electric Motor, 2 hp, 1740 rpm, 460 V, 2.9 amps, 3 phase. Reliance Gearmotor, ratio: 86, rpm out: 20 (final). Maximum number of scrapers: 8. Scraper dimensions: 3-1/2 in. W x 10 in. L. Blade dimensions: 6 in. W x 2 ft. 1 in. L. Baffle dimensions: 9 in. W x 2 ft. L. Inlets: (2) 3 in. dia. S-line fittings, (1) 1 in. dia. ACME fittings, (1) 2-1/2 in. dia. S-line fittings, (2) 2 in. dia. FNPT fittings (steam in). Outlets: (1) 2-1/2 in. dia. port, (2) 2 in. dia. FNPT fittings (steam out). Overall dimensions: 6 ft. L x 4 ft. 8 in. W x 8 ft. 6 in. H.(H15).
- Stock No: UGHB009.
- Manufacturer: APV
- Serial Number: G-8495
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!








