APV Stainless Steel Press Plates

APV Stainless Steel Press Plates

(84) APV Stainless Steel Press Plates. Inlets/oulets: (4) 3 in. dia. ports. Overall dimensions: 45 in. L x 15 in. W.

Product Details
  • Stock No: HDRG294B.
  • Manufacturer: APV
Plate Details
  • Plate/Gasket: Plates
  • Plate Width (inches): 15
  • Plate Length (inches): 45
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 45
  • Width (Inches): 15
Additional Product Details
APV Stainless Steel Press Plates
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed