APV Stainless Steel Rising Falling Film Heat Exchanger Plates

APV Stainless Steel Rising Falling Film Heat Exchanger Plates

(75) APV Stainless Steel Rising Falling Film Heat Exchanger Plates. Model: RFF. Material of construction: 316 stainless steel. Inlets: (1) 6 in. L x 2 in. W (product), (1) 4 in. W x 1 ft. 2 in. L H (steam). Outlets: (2) 21 in. L x 10-1/2 in W (vapor). Four sections of plates lettered (A, B, C and D). Plate count per lettered section is: A23, B17, C18 and D17. Plate dimensions: 2 ft. 5 in. W x 4 ft. 6 in. H.(ACN150). FAD

Product Details

  • Stock No: RAAF071.
  • Manufacturer: APV
  • Model: RFF

Plate Details

  • Plate/Gasket: Plates
  • Plate Width (inches): 29
  • Plate Length (inches): 54

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Width (Inches): 29
  • Height (Inches): 54
  • ACN: 150

Additional Product Details

APV Stainless Steel Rising Falling Film Heat Exchanger Plates
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed