APV Two Stage Falling Film Plate Evaporator

APV Two Stage Falling Film Plate Evaporator

APV Two Stage Falling Film Plate Evaporator. 316 Stainless plates and separators. Last running 3-A milk products. Can be re-configured to customer's individual needs.

The first stage has a 36 in. vertical separator and the second stage has a 55 in. vertical separator. Previously run with a 200 HP Roots MVR Blower (not included). With the MVR, the system was previously sized to evaporate up to 23,000 pounds per hour. Boiler Requirement: approximately 2,000-5,000 lbs/hr steam (15-30 PSIG). Steam requirement is only required during system startup (approx 30 minutes, when using an MVR) after which the MVR takes over and the steam boiler can be shut down. Vacuum pump requirement: approximately 5HP. Condenser requirement: (can be plate heat exchanger) approximately 700 square feet surface area.

APV 2-Effect Falling Film Plate Evaporator.

First Effect Evaporator, Model: FFPE, S/N: 102, number of stainless steel plates: 121, plate pack length: 44-1/2 in. Inlets: (2) 2 in. dia. S-line (product), (1) 10 in. dia. pipe (media), (1) 20 in. dia. pipe (media). Outlets: (1) 1 in. dia. tube, (1) 4 in. L x 1-1/2 in. W (condensate), (2) 14-1/2 in. L x 10-1/2 in. H (product).

Second Effect Evaporator, Model: FFPE, S/N: 114, number of stainless steel plates: 53, plate pack length: 19-3/4 in. Inlets: (1) 2 in. dia. S-line (product), (1) 10 in. dia. pipe (media). Outlets: (1) 1 in. dia. tube, (1) 3 in. dia. S-line (condensate), (1) 21 L x 10-1/2 in. H (product).

APV First Effect Vertical Separator- 750 Gallon, Model: 1900, S/N: 11494-1, design temperature: 212 °F, test temperature: 70 °F, pressure: full vacuum, vacuum: 28 in. Hg. Inlets: (1) 1-1/2 in. dia. S-line, (2) 14 in. L x 10-1/2 in. H. Outlets: (1) 4 in. dia. S-line (product), (1) 20 in. dia. pipe. Overall dimensions: 87 in. L x 86 in. W x 11 ft. 10 in. L.

APV Second Effect Vertical Separator- 250 Gallon, Model: 1900, S/N: 11494-2, design temperature: 212 °F, test temperature: 70 °F, pressure: full vacuum, vacuum: 28 in. Hg. Inlets: (1) 1-1/2 in. dia. S-line, (1) 21 in. L x 10-1/2 in. H. Outlets: (1) 4 in. dia. S-line (product), (1) 16 in. dia. pipe. Overall dimensions: 65 in. L x 59 in. W x 103 in. H.

Product Details
  • Stock No: RCCB294.
  • Manufacturer: APV
  • Model: FFPE
  • Serial Number: 102
Evaporator Details
  • Evaporator Type: Rising/Falling Film
  • # of Effects: 2
  • LBS per HR of Evaporation Removal: 2,000-5,000
  • Metal Types: 316 Stainless Steel
  • Skid Mounted: No
  • Evaporator Components Included: 1st Effect, 2nd Effect, (1) Roots Mechanical compressor, (1) Compressor Snubber, (1) 4 Stage HX-6 APV Plate Heat Exchanger, (1) 2 Stage HX-6 APV Plate Heat Exchanger, (1) 1 Stage HXCB-6 APV Plate Heat Exchanger, (2) Feed Balance Tanks, (1) Shell and Tube Condenser, (1) Shell and Tuber Condenser, (1) Vacuum Pump, (1) Panel, necessary pumps, piping vapor ducts, etc.
  • Evaporator Components Not Included: Holding Loop
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
  • Previously Used With: Previously run with a 200 HP Roots MVR Blower (not included). With the MVR, the system was previously sized to evaporate up to 23,000 pounds per hour.
APV Two Stage Falling Film Plate Evaporator
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed