- Product Details
APV Ultra-hygienic Rotary Bi Lobe Pump
2006 SPX / APV DW Series Positive Displacement Pump. Model DW5/256/7. Serial: 10003801. This Ultra-Hygienic DW Series pump has minimized internal clearances and are designed to withstand temperature changes. CIP/SIP cleanable. Suitable for gentle handling of both high and low viscosity products, cheese curds, whey, soft fruit, meats, beverages, pharmaceuticals, etc. This unit features the bi-lobe rotor type. All contacts are AISI 316L stainless steel with FDA approved elastomers. 3-A and EHEDG approved. Maximum displacement: 0.676 gallons per revolution (2.56 liters / rev). Maximum pressure: 102 PSI (7 bar). At 800 RPM, the pump should provide a flowrate of 540.8 GPM. Pump is mounted on a SS base with gear drive. Baldor-Reliance Super-E Washdown Motor: 10 HP, 230/460V, 1770 RPM, 60 Hz, 3-phase. Dodge Quantis Gear Reducer: ratio 6.72:1 (263 final RPM). Year: 2006. Ports (in/out): 2 in. dia. Overall dimensions: 5 ft. 4 in. L x 2 ft. 7 in. W x 1 ft. 9 in. H. (H)
Product Details
- Stock No: HGPS1031.46
- Manufacturer: APV
- Model: DW5/256/7
- Serial Number: 10003801
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!










