APV/Crepaco (Evapco) Ammonia Evaporative Condenser Tower - 455 Ton

APV/Crepaco (Evapco) Ammonia Evaporative Condenser Tower - 455 Ton

APV/Crepaco (Evapco) Ammonia Evaporative Condenser Tower. Model: PMCB-455. S/N: 953317M. Nominal rating with R-22: 455 tons refrigeration. Originally setup for ammonia: 323 TR with 96.3ºF condensing, 20ºF suction, and 78ºF WB. Fan motor: 20 HP, 230/460V, 48/4 amps, 60 Hz, 3-phase, TEFC. Circulating Pump: 5 HP, 208-230/460V, 15-13.6/6.8 amps, 60 Hz, 3-phase, TE. Year: 1995. Refrigerant ports: 4 in. dia. Approximate shipping weight: 17,360 lbs. Heaviest section weight: 12,940 lbs. Approximate overall dimensions: 9 ft. 11.75 in. W x 13 ft. 5 in. L x 13 ft. 11.75 in. H.
Click here to see a video of the equipment
Product Details
  • Stock No: MDOF245.110
  • Manufacturer: Evapco
  • Model: PMCB-455
  • Serial Number: 953317M
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV/Crepaco (Evapco) Ammonia Evaporative Condenser Tower - 455 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed