APVG-55-3P Homogenizer (10500 GPH, 1 75 HP Motor, 1780 RPM, 230/460 V)

APVG-55-3P Homogenizer (10500 GPH, 1 75 HP Motor, 1780 RPM, 230/460 V)

APV Gaulin 55 Homogenizer - Type: G-55-3P, Serial No: 1-01-609, Max Pressure: 175 bar (2539 PSIG). Year of Mfg: 2001, Valve Design: Poppet. Number of Stages: 2-Stage. Inlet/outlet: (1)3 in. tri-clamp, Inlet/outlet: (1) 2.5 in. tri-clamp. Frame is Stainless Steel, has previously damaged from the Frame but can be straighten in further of purchase. Blador Motor - 75 HP, AMPS: 171/85, Volts: 230/460, RPM: 1780, HZ:60, PH:3, Duty: CONT, Spec No: P36G3356.
Product Details
  • Stock No: RSD01
  • Manufacturer: APV
  • Model: G-55-3P
  • Serial Number: 01-01-0609
Homogenizer Details
  • Rated Capacity (GPH): 10,500
  • Maximum Operating Pressure (PSI): 2,539
  • Number of Stages: 2
  • Valve Seats Type: Poppet
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 75
  • Motor RPM: 1,780
  • Motor Voltage: 230/460
  • Motor Amps: 171/85
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 364T
Dimensions:
  • Length (Inches): 78
  • Width (Inches): 59
  • Height (Inches): 53
  • Weight (LBS): 7,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2001
  • Spec Sheet Available: Yes
  • Known Issues or Problems: Bent Frame
APVG-55-3P Homogenizer (10500 GPH, 1 75 HP Motor, 1780 RPM, 230/460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed