Aqua Media Rubber Lined Media Filters

Aqua Media Rubber Lined Media Filters

Aquamedia Rubber Lined Blue Water Tank, S/N 18138, 100 psi at 650° F head thickness 5/16, shell tickness 1/4, Tank dimensions: 5 ft. 3 in. diameter x 10 ft. 8 in. tall tank only, add 2 ft. for legs. (H22).

Product Details
  • Stock No: 55.ACEU880
  • Manufacturer: Aqua Media
  • Serial Number: 18138
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Width (Inches): 63
  • Height (Inches): 152
Additional Product Details
Aqua Media Rubber Lined Media Filters
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed