Aquafine Corp. Ozone Destruction Unit

Aquafine Corp. Ozone Destruction Unit

Aquafine Ozone Destruction Unit with ultraviolet lamp. Model: SL-1. Serial: FS 07/08 244. Electrical: 120V / 60 Hz / 0.51 amps. P/N: 18454. Also includes IN-USA Mini-SCI sensor control interface, sanitary control valve, and stainless steel Frame. Overall dimensions: 4.5 x 4 x 1.5 (feet).
Product Details
  • Stock No: SIKH191
  • Manufacturer: Aquafine Corporation
  • Model: SL-1
  • Serial Number: FS 07/08 244
HTST Details
Pump Details
  • Pump Included? No
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 54
  • Width (Inches): 48
  • Height (Inches): 18
Additional Product Details
Aquafine Corp. Ozone Destruction Unit
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed