Aquionics Inc. UV System

Aquionics Inc. UV System

Aquionics Inc. UV System. Model: UV125A. S/N: 2389. Power supply: 220 V, 60 Hz, 2500 watts. (2) Hanovia UV Monitors, S/N: 465. (2) Hanovia Transformers, type: 1KW, Primary V: 220/240, Secondary V: 380/420, KVA Nom: 1.26, 60 Hz, single phase. (2) Biprol Impregnated Capacitors, max rated current: 50 amps, 500 Vrms. Hanovia Keystone Pneumatic Actuator. Inlets: (2) 1-1/2 in. dia. S-line fittings. Outlet: (1) 2 in. dia. flanged port. Overall dimensions: 3 ft. L x 2 ft. 4 in. W x 5 ft. 5 in. H.

Product Details
  • Stock No: 40.BP5a
  • Manufacturer: Aquionics
  • Model: UV125A
  • Serial Number: 2389
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 36
  • Width (Inches): 28
  • Height (Inches): 65
Additional Product Details
Aquionics Inc. UV System
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed