Arm Guards

Arm Guards

Arm Gaurds, tank 12 in W x 4 ft L, ss Frame 4 ft L x 3 ft W x 7 ft L
Product Details
  • Stock No: BASF587.a
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 48
  • Width (Inches): 12
Additional Product Details
Arm Guards
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed