Armstrong 1.5X1.5X8 4300TC Centrifugal Pump (1.5 HP, 34 GPM Max)

Armstrong 1.5X1.5X8 4300TC Centrifugal Pump (1.5 HP, 34 GPM Max)

Armstrong 4300 Series Vertical In-Line Pump. Model: 1.5X1.5X8 4300TC. Serial No: 749250. Construction: BF-STD. Max Pressure: 175 PSI. Max Temperature: 200 F.
Product Details
  • Stock No: GHRC08
  • Manufacturer: Armstrong
  • Model: 1.5X1.5X8 4300TC
  • Serial Number: 749250
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 34
  • Max Speed RPM: 1,800
  • Minimum Temperature (F): 100
  • Maximum Temperature (F): 175
  • Maximum Pressure MAWP (PSI): 275
  • Impeller Diameter (inches): 8.5
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 1.5
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 4
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1.5
  • Inlet/Outlet Flange Size (inches) 2: 4
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: WEG
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 1,755
  • Motor Voltage: 230/460
  • Motor Amps: 4.04/2.02
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 145TC
Dimensions:
  • Length (Inches): 30
  • Width (Inches): 20
  • Height (Inches): 20
  • Weight (LBS): 350
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Armstrong 1.5X1.5X8 4300TC Centrifugal Pump (1.5 HP, 34 GPM Max)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed