Armstrong 3X2X10 4030 Centrifugal Pump (7.5 HP, 200 GPM Max)

Armstrong 3X2X10 4030 Centrifugal Pump (7.5 HP, 200 GPM Max)

Armstrong 4030 Horizontal Base Mounted Series Centrifugal Pump - Model No: 3X2X10 4030, Serial No: 672385, Construction: BF-STD, Pump Capacity: 168.1GPM. Pump has been repainted. Baldor Motor - Cat No: M3710T, Spec: 376313Y659H1, HP: 7.5, Volts: 208-230/460, AMPS: 20.4/10.2, Rpm: 1760, Frame: 213T, Hz: 60, Ph: 3, Ser F: 1.15, Code: J, Des: B, Class: F, Rating: 40C AMB-Cont, Encl: ODP.
Product Details
  • Stock No: HAIN415
  • Manufacturer: Armstrong
  • Model: 3X2X10 4030
  • Serial Number: 587873
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 200
  • Max Speed RPM: 1800
  • Impeller Diameter (inches): 10
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 3
  • Inlet/Outlet Type 1: ANSI Flange
  • Inlet/Outlet 1 # Flange Holes: 4
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: ANSI Flange
  • Inlet/Outlet 2 # Flange Holes: 4
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1760
  • Motor Voltage: 230/240
  • Motor Amps: 20.4/10.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 213T
Dimensions:
  • Length (Inches): 36
  • Width (Inches): 25
  • Height (Inches): 19
  • Weight (LBS): 287
  • # of Pieces for Shipping: 1
Additional Product Details
Armstrong 3X2X10 4030 Centrifugal Pump (7.5 HP, 200 GPM Max)

Price:
$5,000
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed