- Product Details
Armstrong 4280 Centrifugal Pump (10 Hp)
Armstrong Centrifugal Motor Mounted Pump. Type: 4280. Pump Capacity: 330 GPM. Max Pressure: 175 PSI. Max Temperature: 250 F.
Product Details
- Stock No: GENF500
- Manufacturer: Armstrong
- Model: 4280
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 330
- Max Speed RPM: 3,500
- Maximum Temperature (F): 250
- Maximum Pressure MAWP (PSI): 175
- # Inlets: 1
- # Outlets: 1
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Type 1: Flange
- Inlet/Outlet Flange Size (inches) 1: 4
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Type 2: Flange
- Inlet/Outlet Flange Size (inches) 2: 4
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Century
- Motor Horsepower(HP): 10
- Motor RPM: 3,500
- Motor Voltage: 230/460
- Motor Amps: 26.0/13.0
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 30
- Width (Inches): 15
- Height (Inches): 10
- Weight (LBS): 240
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2025
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


















