Armstrong 6X4X8 4030 Centrifugal Pump (10 HP, 500 GPM Max)

Armstrong 6X4X8 4030 Centrifugal Pump (10 HP, 500 GPM Max)

Armstrong 4030 Series Centrifugal Pump. Model: 6x4x8 4030. Serial No: 749251. Construction: BF-STD. Pump Capacity: 500 US GPM. Max Pressure: 175 PSI. Max Temperature: 250 F.
Product Details
  • Stock No: GHRC07
  • Manufacturer: Armstrong
  • Model: 6X4X8 4030
  • Serial Number: 749251
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 500
  • Max Speed RPM: 1,800
  • Maximum Temperature (F): 250
  • Maximum Pressure MAWP (PSI): 175
  • Impeller Diameter (inches): 8
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 6
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 4
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: WEG
  • Motor Horsepower(HP): 10
  • Motor RPM: 1,760
  • Motor Voltage: 230/460
  • Motor Amps: 24.8/12.4
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 213/5TC
Dimensions:
  • Length (Inches): 33
  • Width (Inches): 15
  • Height (Inches): 24
  • Weight (LBS): 400
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Armstrong 6X4X8 4030 Centrifugal Pump (10 HP, 500 GPM Max)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed