ARO Corporation Drum Pump

ARO Corporation Drum Pump

ARO Drum Pump. Inlet/outlet: (1) 1/2 in. port, (1) 1 in. FNPT. Overall dimensions: 8 in. L x 3 in. W x 4 ft. 5 in. H.

Product Details
  • Stock No: NOIP1113
  • Manufacturer: ARO Corporation
Pump Details
  • Pump Type: Drum
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 0.5
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 1
  • Inlet/Outlet Type 2: FNPT
Previous Refrigerant
Motor Details
Dimensions:
  • Length (Inches): 8
  • Width (Inches): 3
  • Height (Inches): 53
Additional Product Details
ARO Corporation Drum Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed