Aro Drum Unloading Pump

Aro Drum Unloading Pump

Aro Drum Unloading Pump. Model: 650407. S/N: M 700. Inlets: 1 in. dia., 1-1/2 in. dia. S-Line and a 1-1/2 in. dia. S-Line outlet. Overall dimensions: 39 in. L x 24 in. W x 56 in. H.

Product Details
  • Stock No: DFPC460.5
  • Manufacturer: ARO Ingersoll Rand
  • Model: 650407
  • Serial Number: M 700
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Aro Drum Unloading Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed