ARO Ingersoll Rand 650606 Pneumatic Pump (12 GPM Max)

ARO Ingersoll Rand 650606 Pneumatic Pump (12 GPM Max)

Aro QKD-Series Pneumatic Piston Pump. Model: 650606. S/N: F-702. Pump capacity: 12 gpm at 1000 centipoise. Pneumatic 6'' air motor, ratio: 8 to 1. Two-ball style pump designed to transfer medium viscosity fluids; typically in the range of 1,000 to 20,000 centipoise (from 1 to 20 pascals). Shaft dimensions: 5 in. diameter x 25 in. L. Pump inlet/outlet: 1 in. 'S' line. Overall dimensions: 8 in. diameter x 46 in. L.

Product Details
  • Stock No: 15.32
  • Manufacturer: ARO Ingersoll Rand
  • Model: 650606
  • Serial Number: F-702
Pump Details
  • Pump Type: Pneumatic
  • Max Gallons Per Minute GPM: 12
  • # Inlets/Outlets: 1
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 1
  • Inlet/Outlet Type 1: S-Line
Previous Refrigerant
Motor Details
  • Motor Included? Yes
Dimensions:
  • Length (Inches): 46
Additional Product Details
ARO Ingersoll Rand 650606 Pneumatic Pump (12 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed