- Product Details
ARO Ingersoll Rand 6661AF-3EB-C Diaphragm Pump (47 GPM Max)
Aro Corporation Pneumatic Double Diaphragm Pump. Model: 6661AF-3EB-C. Capacity: 47 gpm. Maximum particle size: 1/8 in. diameter. Originally setup with the following opitons: Center Body: Aluminum. Fluid Cap / Manifold: Colorless Polypropylene flange (one piece). Seal Material: Polypropylene. Ball Material: Santoprene. Diaphragm Material: Santoprene. Inlets/outlets: (2) 1 in. dia. S-line fittings. Air inlet: 3/8 in. dia. quick connect fitting. Overall dimensions: 3 ft. L x 1 ft. 11 in. W x 3 ft. 10 in. H. (ACN8a). FAD
Product Details
- Stock No: CSWB534.3a
- Manufacturer: ARO Ingersoll Rand
- Model: 6661AF-3EB-C
Pump Details
- Pump Type: Diaphragm
- Max Gallons Per Minute GPM: 47
- Minimum Temperature (F): 10-35
- Maximum Temperature (F): 150-200
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet Size (Inches) 1: 1
- Inlet/Outlet Type 1: S-Line
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet Size (Inches) 2: 1
- Inlet/Outlet Type 2: S-Line
Previous Refrigerant
Motor Details
Dimensions:
- Length (Inches): 36
- Width (Inches): 23
- Height (Inches): 46
Additional Product Details
- Year of Manufacture: 2003
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



















