- Product Details
Arrowhead Conveyor Company Bottle Elevator
Arrowhead Conveyor Company Bottle Elevator. Model: GRIPPER S-EL. P.O: CSC 0109. S/O and Equip No: 076760SE. Line No: 301. Lines per chain: 238. Maximum opening width: 12 in. Sew-Eurodrive Motor (aperture), 3 hp, 1700 rpm, 230/460 V, 8.6/4.3 amps, 60 Hz, 3 phase. Sew-Eurodrive Variable Speed Reducer, 10.50 ratio, 44/217 rpm (min/max). Conveyor infeed height: 3 ft. Conveyor exit height: 11 ft. Overall dimensions: 8 ft. 10 in. L x 3 ft. 5 in. L x 11 ft. 4 in. H.
- Stock No: GM370.1
- Manufacturer: Arrowhead Conveyor
- Model: GRIPPER S-EL
- Conveyor Type: Elevated / Incline Conveyors
- Conveyor Width (inches): 12
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: SEW-Eurodrive
- Motor Horsepower(HP): 3
- Motor RPM: 1700
- Motor Voltage: 230/460
- Motor Amps: 8.6/4.3
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Length (Inches): 106
- Width (Inches): 41
- Height (Inches): 136
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






















