Arrowhead Conveyor Company Bottle Elevator

Arrowhead Conveyor Company Bottle Elevator

Arrowhead Conveyor Company Bottle Elevator. Model: GRIPPER S-EL. P.O: 10345. S/O and Equip No: 089200SE. Line No: 101. Lines per chain: 192. Maximum opening width: 12 in. Conveyor infeed height: 3 ft. 6 in. Conveyor exit height: 8 ft. 6 in. Overall dimensions: 8 ft. 10 in. L x 3 ft. 5 in. L x 8 ft. 10 in. H.

Product Details
  • Stock No: HDWD263.3
  • Manufacturer: Arrowhead Conveyor
  • Model: GRIPPER S-EL
Conveyor Details
  • Conveyor Type: Bottle Conveyor
  • Conveyor Width (inches): 12
  • Conveyor Length (inches): 42
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 106
  • Width (Inches): 41
  • Height (Inches): 106
Additional Product Details
Arrowhead Conveyor Company Bottle Elevator
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed