Arrowhead Table Top Conveyor System - 4.5" wide

Arrowhead Table Top Conveyor System - 4.5" wide

Bottle Conveyor. Track: 478 in. L (total) x 2 in. W. (4) Sections: 120-½ in. L x 12-1/2 in W x 17 in. H; 120 in. L x 12-1/2 in. W x 17 in. H.; 45-½ in. L x 12-1/2 W x 17 in. H, 192 in. L x 12-1/2 in. W x 17 in. H. (U-shaped section). Overall dimensions of U-shaped section: 95-½ in. L x 65-½ in. W x 17 in. H.
Product Details
  • Stock No: SUBF261.2a
  • Manufacturer: Arrowhead Conveyor
Conveyor Details
  • Conveyor Type: Table Top Conveyors
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 122
  • Width (Inches): 13
  • Height (Inches): 15
Additional Product Details
Arrowhead Table Top Conveyor System - 4.5" wide
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed